Beli hygrometer humidity di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SATO (Label) Thermo Hygrometer
    Mulai

    Rp3.499.900

    SATO (Label) Thermo Hygrometer
    Deskripsi:
    -Hair is used in the humidity sensor of this thermo-hygrometer which has been developed with an aim to have high reliability.
    atribut:
    • Measuring Temperature Range: -10 to 50 (°C)
    • Measurement Humidity Range: 20 to 100 (%RH)
    • Measurement Item: Temperature, Humidity
    • Diameter x Thickness: 150x40mm
    • Temperature Min Display: 2°C
    • Humidity Min Display: 1%RH
  2. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  3. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  4. TESTO Thermo Hygrometer
    Mulai

    Rp3.399.900

    TESTO Thermo Hygrometer
    Deskripsi:
    In addition to measuring air temperature and relative humidity in rooms and ducts, the thermohygrometer is also suitable for checking air conditioning system humidifiers. When you use the testo 605i in conjunction with the testo 805i infrared thermometer, you can clearly identify areas susceptible to mould via the traffic light principle, with the assistance of a measurement menu that is already stored in the App.  Measure more efficiently using the AppThe testo 605i wirelessly transmits the measurement data via Bluetooth to your own smartphone or tablet. With the testo Smart App installed on your terminal device, you can view your readings conveniently. The app also enables the dew point and wet bulb temperature to be determined automatically. All measurement data are presented either as a diagram or a table. Finally, the measurement data report can be e-mailed directly as a pdf or Excel file.*Our tip: Use the testo 605i as a probe in conjunction with the appropriate IAQ measuring instrument from Testo. Product Includes: 1 x testo 605i thermohygrometer operated via smartphone, including batteries and calibration protocol.
  5. ASHCROFT General Purpose Thread-Mounted Dial Thermometer
    Mulai

    Rp1.499.900

    ASHCROFT General Purpose Thread-Mounted Dial Thermometer
    Deskripsi:
    Adjustable thread-mount thermometers have a dial that can be moved to different positions for monitoring. They thread onto pipe or tank connections directly and measure and monitor temperatures.
    atribut:
    • UNSPSC: 41112210
    • Accuracy: ±1%
    • Adjustments: External
    • Application: Chemical and Petrochemical Plants; Equipment Skids; Food and Beverages; General Industrial; HVAC; Offshore Oil Rigs; Pharmaceutical/Biotech; Power; Pulp and Paper; Refineries; Water and Wastewater Pressure Control
    • Brand: ASHCROFT
    • Case Features: Hermetically Sealed
    • Construction: 304 Stainless Steel Housing and Stem with Glass Lens
    • Corrosion Resistant: No
    • Functions: External Adjustment
    • Glow-in-the-Dark: No
    • Housing Material: 304 Stainless Steel
    • Includes NIST-Traceable Certificate: No
    • Lead Free: Yes
    • Lens Material: Glass
    • Long Reach: No
    • Maximum Operating Pressure: Not Rated
    • Process Connection (inch): 1/2 NPT
    • Resistance Rating: IP66; NEMA 4X
    • Scale: Celsius; Fahrenheit
    • Scale Type: Dial
    • Shatterproof: No
    • Stem Diameter (inch): 0.25
    • Stem Material: 304 Stainless Steel
    • Thermometer Type: Industrial Dial Thermometer
    • Thread Gender: Male
    • Thread Type: NPT
    • Vibration Resistant: No
  6. SNDWAY Thermometer Hygrometer Humidity Digital
    Mulai

    Rp649.900

    SNDWAY Thermometer Hygrometer Humidity Digital
    Deskripsi:
    Alat pengukur suhu dan kelembapan dalam ruangan cocok untuk design interior ruangan yang sempurna! Ciptakan kenyamanan di rumah atau tempat Anda bekerja dengan alat ini. Cocok juga untuk penggunaan engineering untuk pengecekan suhu dan kelembapan suatu area.
    atribut:
    • Temperature Measurement Range (°C): -20 to 60 (-4 to 140°F)
    • Temperature Accuracy (°C): ±0.3 (±0.5°F)
    • Temperature Resolution: 1 digit desimal
    • Humidity Measurement Range (%-RH): 0 -100
    • Humidity Accuracy (% RH): ±3
    • Humidity Resolution: 1 digit desimal
    • Power Supply (V): 3x1.5 AAA
  7. Elcometer Hexagonal Wet Film Combs
    Mulai

    Rp7.599.900

    Elcometer Hexagonal Wet Film Combs
    atribut:
    • Height (mm): 65
    • Length (mm): 1
    • Material: Stainless Steel
    • Set Content: Storage case
    • Width (mm): 75
  8. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
  9. SK SATO Digital Thermo-Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

    SK SATO Digital Thermo-Hygrometer
    Deskripsi:
    -Equipped with an auto power off function.-Drip proof type.
    atribut:
    • Humidity Min Display: 0.1%RH
    • Measurement Humidity Range: 5 to 95 (%RH)
    • Measuring Temperature Range: -10 to 50 (degree C)
    • Power Supply: Lithium Coin Cell Battery (CR2032) x 1 (Included)
    • Temperature Min Display: 0.1degree C
    • W x D x H: 167x15x33mm
  10. Oxone Electric Stove Single Ceramic (Kompor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp779.900

    Oxone Electric Stove Single Ceramic (Kompor Listrik)
    Deskripsi:
    Pastikan aktifitas memasak berjalan dengan lancar untuk hasil maksimal. Pakai Oxone OX-655S – Kompor Listrik Single Ceramic sebagai kompor gas listrik pilihan yang mudah digunakan. Memiliki mode operasional on-off dan sudah dilengkapi pengaman otomatis ketika menyalakan maupun mematikan kompor. Dengan daya 800 watt, Oxone OX-655S – Kompor Listrik Single Ceramic hasilkan masakan lebih cepat matang.Daya : 800 WattMode operasional yang mudah dan ada tombol pengaman otomatisDapat digunakan untuk semua tipe perlengkapan masak dengan alas datarMemiliki thermal untuk mencegah resiko panas berlebih
    atribut:
    • Material: Stainless Steel
    • Operational Mode: On-Off Button
    • Number of Hobs: 1
    • Power (W): 800
    • Voltage (V/Hz): 220/50
    • Dimension (LxWxH) (cm): 34x50x23
    • Weight (kg): 6.5
    • Color: Black Silver
    • Automatic Safety Button: Yes
  11. BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

  12. FAIRCHILD Solenoid Pneumatic
    Mulai

    Rp18.999.900

    FAIRCHILD Solenoid Pneumatic
    atribut:
    • Input (mA): 4 - 20
    • Output (kpa): 0 - 200
    • Supply (kpa): 240 - 1000
  13. Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.
    atribut:
    • Humidity Range (% RH): 20 to 95
    • Temperature Range (°C): -5 to 45
    • Dimensions (mm): 182x25x148
    • Power Supply: AAA Battery - 2pcs
    • Measurement Item: Temperature, humidity
    • Minimum Temperature Display (degrees): 0.1
  14. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  15. Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp42.900

    Taffware Alat Ukur Suhu Kelembapan Digital dengan Jam Alarm Kalender (Humidity Meter)
    Deskripsi:
    Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruangan
    atribut:
    • Dimensions (cm): 9x10x2
    • Cable Length (cm): 140
    • Battery Type: 1 x AAA
  16. Mother Tool Digital Thermo-Hygrometer with Large Display
    Mulai

    Rp439.900

    Mother Tool Digital Thermo-Hygrometer with Large Display
    Deskripsi:
    Digital thermo-hygrometer for both desktop and wall-mounted. External temperature measurement is also possible with an external sensor attached. With alarm function. With comfort display function. With MAX / MIN value display function.
    atribut:
    • AS ONE Part Number: 64-3728-94
    • Accuracy: (Temperature) ± 1 °C (15-35 °C) (IN/OUT), ± 2 °C other than the left, (Humidity) ± 5% RH (15-35 °C, 40-80% RH), ± 10% RH other than the left
    • Battery Life: About 1 year (when using alkaline batteries)
    • Dimensions, Width W x Height H x Depth D (mm): 101 x 108 x 25, (external sensor) DIA5 x 18 (metal part)
    • Included Accessories: OUTPUT sensor code (3m), AAA battery (1.5V) x 1 (trial battery)
    • Mass (g): 154
    • Measuring Range: (Temperature: IN) 0-50 ° C, (Temperature: OUT) -40-70 ° C, (Humidity) 15-95% RH
    • Operation Environment: (Temperature) 0-50 °C, (Humidity) 80% RH or less (No condensation)
    • Power Supply: AAA battery (1.5V) x 1
    • Resolution (%RH): 1
    • Resolution (°C): 0.1(IN/OUT)
    • Sampling: About 10 seconds/time
    • Storage Environment: (Temperature) -10 to 50 ° C, (Humidity) 70% RH or less (however, no condensation)
    • Temperature Display: Digital
  17. Thermopro Thermometer Hygrometer
    Mulai

    Rp519.900

    Thermopro Thermometer Hygrometer
    Deskripsi:
    Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.
    atribut:
    • Humidity Range (%RH): 10 to 99
Daftar Harga hygrometer humidity Terbaru October 2026
SATO (Label) Thermo HygrometerRp3.499.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
TESTO Thermo HygrometerRp3.399.900
ASHCROFT General Purpose Thread-Mounted Dial ThermometerRp1.499.900
SNDWAY Thermometer Hygrometer Humidity DigitalRp649.900
Elcometer Hexagonal Wet Film CombsRp7.599.900
monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Rp239.900
SK SATO Digital Thermo-HygrometerRp2.499.900
Oxone Electric Stove Single Ceramic (Kompor Listrik)Rp779.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)